References
Dormer:A0221.1
Rubix:1198169
Manufacturer :5967253
EAN:7320760600443





Technical specifications
| Drilling diameter | 1.1 mm |
|---|---|
| Total length | 28 mm |
| Length of cut | 7 mm |
Product details : DORMER A0221.1 STUB DRILL 1.10 MM 5967253
Applications
Technical specifications
Attributes
| Drilling diameter | 1.1 mm |
|---|---|
| Total length | 28 mm |
| Length of cut | 7 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Direction of cutting | right |
| Body material | hss |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 1.1 mm |
Show UNSPSC/ECL@SS
£ 33.70 excl. VAT
/ 10 pieces
£ 40.44 incl. VAT
- Usually arrives within 14 working days