GUHRING 00305 001.280 HSS/HSCO COATED DRILLS 9003050012800
Twist drill DIN338N HSSE
See technical informationReferences
Gühring:305 1.280
Rubix:344A7228
Manufacturer :9003050012800
EAN:4031093091626
Product details : GUHRING 00305 001.280 HSS/HSCO COATED DRILLS 9003050012800
Jobber drill with cyl. shank
Design: Right cutting, with precision ground point. Normal angle of rake, core thickness thicker than normal and normal core gradient.
Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm² in strength, hot and cold work steels, roller bearing steels, high-alloy steels, tempered steels and case hardening steels.
Technical specifications
Attributes
| Drilling diameter | 1.28 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 9.60 excl. VAT
/ Each
£ 11.52 incl. VAT
- Usually arrives within 14 working days
