GUHRING 02047 006.700 GT80/P2000 HSCO DRILLS 9020470067000
Twist drill Gühring
See technical informationReferences
Gühring:2047 6.7
Rubix:339A0359
Manufacturer :9020470067000
EAN:4031093342179

Product details : GUHRING 02047 006.700 GT80/P2000 HSCO DRILLS 9020470067000
Technical specifications
Attributes
| Drilling diameter | 6.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 6.7 mm |
Show UNSPSC/ECL@SS
£ 9.04 excl. VAT
/ Each
£ 10.85 incl. VAT
- Usually arrives within 14 working days
