References
Gühring:657 3.150
Rubix:285A7316
Manufacturer :9006570031500
EAN:4031093210836

Product details : GUHRING 00657 003.150 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 3.15 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 17.26 excl. VAT
/ Each
£ 20.71 incl. VAT
- Usually arrives within 14 working days
