References
Facom:222A.T12,5
Rubix:1232889
EAN:3148511506899


Technical specifications
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 152 mm |
| Shank type | cylindrical |
Product details : FACOM 222A.T12,5 GRND DRILL 222AT12,5
222A.T - Ground twist drills Weight: 0.006 kg.
Technical specifications
Attributes
| Logistic Weight | 103 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x13x13 mm |
| Package weight | 103 g |
| Drilling diameter | 12.5 mm |
| Total length | 152 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Ratio of diameter to length of drill hole | 0.082 |
| Direction of cutting | right |
| Body material | hss |
| Machining material | steel up to 800mpa;stainless steel;grey cast iron;aluminium alloy |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 12.5 mm |
Show UNSPSC/ECL@SS
£ 22.28 excl. VAT
/ Each
£ 26.74 incl. VAT
- Delivery usually within ( 14 ) days