Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00657 006.700 HSS/HSCO COATED DRILLS 9006570067000
GUHRING 00657 006.700 HSS/HSCO COATED DRILLS 9006570067000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006570067000
rubix:
344A1996
ean:
4031093211420
Technical specifications
Drilling diameter
6.7
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00657 006.700 HSS/HSCO COATED DRILLS 9006570067000
Technical specifications
Attributes
Drilling diameter
6.7
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
6.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.20
excl. VAT
/
Each
£
26.64
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Check our products from related categories
DORMER A95210.0 A952 10.00 EXTRA LONG SERIES DRILL 1870 (2) 5972462
GUHRING 00305 018.000 TWIST DRILL HSCO 18.000MM TYPE N STEAM TEMPERED
GUHRING 00617 002.400 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 1.8 860907
TITEX A1622-7.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5062624
DORMER A1202.8 STUB DRILL 2.80 MM 5968033
GUHRING 00605 006.700 HSS/HSCO COATED DRILLS 9006050067000
GUHRING 00209 006.100 HSS/HSCO COATED DRILLS 9002090061000
GUHRING 00605 001.990 HSS/HSCO COATED DRILLS 9006050019900
GUHRING 00501 003.500 GT80/100 DRILLS 9005010035000
DORMER A5107.3 JOBBER DRILL 7.30 MM 5970359
TITEX A1211TIN-7.5 JOBBER DRILLS HSS/HSS-E 5058966
TITEX A1211TIN-3.3 JOBBER DRILLS HSS/HSS-E 5058924
TITEX A1254TFT-9.3 DRILLS TYP VA INOX 5061038
TITEX A1549TFP-2.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5960882