GUHRING 00605 001.990 HSS/HSCO COATED DRILLS 9006050019900
Twist drill DIN338N HSSE
See technical informationReferences
Gühring:605 1.990
Rubix:343A2971
Manufacturer :9006050019900
EAN:4031093184458


Technical specifications
| Drilling diameter | 1.99 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 24 mm |
Product details : GUHRING 00605 001.990 HSS/HSCO COATED DRILLS 9006050019900
Jobber drill with cyl. shank
Design: HSS, Co5, DIN 338.
Profile grinding, right cutting, with precision ground point and special grinding.
Normal core gradient. Angle of rake larger than normal (35°) Normal core thickness. Core thickness thicker than normal, therefore very robust and flexible use.
Application:Special drill with extremely high thermal resistance and stable core: very robust and therefore ideally suited for titanium and titanium alloys, for stainless, acid and heat resistant as well as austenitic steels, for high strength and short chipping steels from 1400 N/mm² strength as well as for special alloys like Hastelloy®, Inconel® and Nimonic®.
Technical specifications
Attributes
| Drilling diameter | 1.99 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Angle of helix | 130 ° |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 1.99 mm |
Show UNSPSC/ECL@SS
£ 8.91 excl. VAT
/ Each
£ 10.69 incl. VAT
- Usually arrives within 14 working days





