GUHRING 00605 006.700 HSS/HSCO COATED DRILLS 9006050067000

Twist drill DIN338N HSSE

See technical information

References

Gühring:605 6.700
Rubix:343A3277
Manufacturer :9006050067000
EAN:4031093185783
brand logo

Technical specifications

Drilling diameter6.7 mm
Total length101 mm
Length of cut63 mm
See all Specifications

Product details : GUHRING 00605 006.700 HSS/HSCO COATED DRILLS 9006050067000


Jobber drill with cyl. shank Design: HSS, Co5, DIN 338. Profile grinding, right cutting, with precision ground point and special grinding. Normal core gradient. Angle of rake larger than normal (35°) Normal core thickness. Core thickness thicker than normal, therefore very robust and flexible use. Application:Special drill with extremely high thermal resistance and stable core: very robust and therefore ideally suited for titanium and titanium alloys, for stainless, acid and heat resistant as well as austenitic steels, for high strength and short chipping steels from 1400 N/mm² strength as well as for special alloys like Hastelloy®, Inconel® and Nimonic®.

Technical specifications


Attributes
Drilling diameter6.7 mm
Total length101 mm
Length of cut63 mm
Shank typecylindrical
Angle of helix130 °
Cutting materialhss-co
Tip angle130 °
Tail diameter6.7 mm
£ 12.48 excl. VAT
/ Each
£ 14.98 incl. VAT
  • Usually arrives within 14 working days