References
Walter Prototyp:P24569-G1.1/4
Rubix:276A3521
Manufacturer :6244792
EAN:4042446239275

Product details : WALTER P24569-G1.1/4 TAPS HSS-E X PERT 6244792
Technical specifications
Attributes
| Type | british blind bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 41.91 mm |
| Tail diameter | 32 mm |
| Square drive adapter | 27 mm |
| Angle of helix | 40 ° |
| Total length | 170 mm |
| Body material | hss |
| Threading | 1-1/4 po |
| No. of threads per inch | 11 |
| Tolerance | h9 |
Show UNSPSC/ECL@SS
£ 527.58 excl. VAT
/ Each
£ 633.10 incl. VAT
- Usually arrives within 14 working days