Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00218 014.100 HSS/HSCO COATED DRILLS 9002180141000
GUHRING 00218 014.100 HSS/HSCO COATED DRILLS 9002180141000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002180141000
rubix:
343A5217
ean:
4031093047814
Technical specifications
Drilling diameter
14.1
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00218 014.100 HSS/HSCO COATED DRILLS 9002180141000
Technical specifications
Attributes
Drilling diameter
14.1
mm
Body material
hss
Tip angle
118
°
Internal cooling
no
Tail diameter
14.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.32
excl. VAT
/
Each
£
60.38
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Check our products from related categories
DORMER A92017/64 STUB DRILL 17/64 INCH 5972516
TITEX A1247-NO36 JOBBER DRILLS HSS/HSS-E 5060478
DORMER A120 HSS STUB DRILL 7.4MM
TITEX A1211TIN-1.3 JOBBER DRILLS HSS/HSS-E 5058891
ROEBUCK S16.0X450 SDS-PLUS DRILL BIT 16 X 450MM
TITEX A1547-9 JOBBER DRILLS HSS/HSS-E 5062235
TITEX A1511-3.8 JOBBER DRILLS HSS/HSS-E 5061650
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 5.5 860944
DORMER A1201/8 STUB DRILL 1/8 INCH 5968494
CUTLINE 880956 HSS CO5 JOBBER DRILL GOLD FINISH 5/64
DORMER A1471.5 JOBBER DRILL 1.50 MM 7022402
DORMER A1084.9 JOBBER DRILL 4.90 MM 5968366
TITEX A1247-11/64IN JOBBER DRILLS HSS/HSS-E 5060532
DORMER A0221/2 STUB DRILL 1/2 INCH 5967178
TITEX A1249XPL-13.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236508