References
GISS Cutline:880956
Rubix:207A2097


Technical specifications
| Drilling diameter | 1.98 mm |
|---|---|
| Total length | 24 mm |
| Length of cut | 49 mm |
Product details : CUTLINE 880956 HSS CO5 JOBBER DRILL GOLD FINISH 5/64
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
| Drilling diameter | 1.98 mm |
|---|---|
| Total length | 24 mm |
| Length of cut | 49 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 0.96 excl. VAT
/ Each
£ 1.15 incl. VAT
- In stock: Next day delivery