GUHRING 00219 006.100 HSS/HSCO COATED DRILLS 9002190061000
Twist drill Gühring
See technical informationReferences
Gühring:219 6.100
Rubix:343A5716
Manufacturer :9002190061000
EAN:4031093049535


Technical specifications
| Drilling diameter | 6.1 mm |
|---|---|
| Length of cut | 97 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 006.100 HSS/HSCO COATED DRILLS 9002190061000
Technical specifications
Attributes
| Drilling diameter | 6.1 mm |
|---|---|
| Length of cut | 97 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 6.1 mm |
Show UNSPSC/ECL@SS
£ 23.73 excl. VAT
/ Each
£ 28.48 incl. VAT
- Usually arrives within 14 working days