Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00301 001.690 HSS/HSCO COATED DRILLS 9003010016900
GUHRING 00301 001.690 HSS/HSCO COATED DRILLS 9003010016900
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003010016900
rubix:
344A6481
ean:
4031093088084
Technical specifications
Drilling diameter
1.69
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00301 001.690 HSS/HSCO COATED DRILLS 9003010016900
Technical specifications
Attributes
Drilling diameter
1.69
mm
Body material
HSS-E / PM
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.28
excl. VAT
/
Each
£
11.14
incl. VAT
Usually arrives within 14 working days
Select variants (84)
Add to cart
Check our products from related categories
GUHRING 09651 012.900 TWIST DRILL HSS 12.900 MM DIN 338 TYPE N TIN
GUHRING 00329 010.320 HSS/HSCO COATED DRILLS 9003290103200
DORMER A52010.1 STUB DRILL 10.10 MM 5970294
ARMEG YM0330L 3.25MM HSS STEEL DRILL (10 PACK) (L)65 MM X (DIA)3.3 MM
TITEX A1148-NO5 DEEP HOLE DRILLS HSS-E TYPE UFL 5057094
TITEX A1249XPL-10.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5236497
TITEX A1249XPL-6.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5236573
DORMER A9768.0X240 DRILL 8.00 MM 5973230
CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 2.5 861179
DORMER A100N69 JOBBER DRILL N69 5966714
GUHRING 00660 000.500 MICRO-PRECISION DRILLS
TITEX A1522-4.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5061899
GUHRING 05523 007.400 TWIST DRILL HSCO 7.400MM TYPE GU 500 DZ BRIGHT
TITEX A1154TFT-7.7 DRILLS TYP VA INOX 5200140
TITEX A1222-3.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5059468