Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00660 000.500 MICRO-PRECISION DRILLS
GUHRING 00660 000.500 MICRO-PRECISION DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006600005000
rubix:
285A3942
ean:
4031093216715
Technical specifications
Drilling diameter
0.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00660 000.500 MICRO-PRECISION DRILLS
Technical specifications
Attributes
Drilling diameter
0.5
mm
Body material
HSS-E / PM
Tip angle
118
°
Internal cooling
No
Tail diameter
0.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.88
excl. VAT
/
Each
£
13.06
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
ROEBUCK 222783 HEX DRIVE DRILL 1/4 INCH 2.5MM
GUHRING 01260 005.500 HSS/HSCO COATED DRILLS 9012600055000
ROEBUCK HSCO JOBBER DRILL 8.5MM
DORMER A720.8 DRILL 0.80 MM 5971167
GUHRING 00217 005.600 STANDARD HSS DRILLS 9002170056000
TITEX A1247-12.5 JOBBER DRILL 5060534
CUTLINE DRILL - HSS JOBBER TIN MM 3.1 860795
DORMER A0025/64 JOBBER DRILL 5/64 INCH 5967299
GUHRING 02047 003.300 GT80/P2000 HSCO DRILLS 9020470033000
GUHRING 00301 000.550 MICRO-PRECISION DRILLS
GUHRING 00207 001.550 HSS/HSCO COATED DRILLS 9002070015500
DEWALT DT4908-QZ HSCO DRILL BIT SET 6 MM
TITEX A1247-NO28 JOBBER DRILLS HSS/HSS-E 5060469
TITEX A1544-7.5 JOBBER DRILLS HSS/HSS-E 5062125
GUHRING 00245 015.600 STANDARD HSS DRILLS 9002450156000