Drill shank extra-short ADX HSS DIN 1897 A520
Drilling diameter | 10.1 mm |
---|---|
Total length | 89 mm |
Length of cut | 43 mm |
Drilling diameter | 10.1 mm |
---|---|
Total length | 89 mm |
Length of cut | 43 mm |
Din standard | DIN 1897 |
Ratio of diameter to length of drill hole | 2,5xD |
Body material | HSS |
Tip angle | 130 ° |
Internal cooling | No |
Tail diameter | 10.1 mm |
Usually arrives within 14 working days