Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00329 008.050 HSS/HSCO COATED DRILLS 9003290080500
GUHRING 00329 008.050 HSS/HSCO COATED DRILLS 9003290080500
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003290080500
rubix:
344A9507
ean:
4031093104159
Technical specifications
Drilling diameter
8.05
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00329 008.050 HSS/HSCO COATED DRILLS 9003290080500
Technical specifications
Attributes
Drilling diameter
8.05
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.12
excl. VAT
/
Each
£
44.54
incl. VAT
Usually arrives within 14 working days
Select variants (75)
Add to cart
Check our products from related categories
DORMER A1109.2 SERIES DRILL 9.20 MM 5968352
GUHRING 00223 000.850 TWIST DRILLS
DORMER A147 6.4MM HSS E JOBBER DRILL DIN 338
DORMER HSS DRILL 8.0 A9528.0
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 9.2 862195
GUHRING 00235 002.700 HSS/HSCO COATED DRILLS 9002350027000
DORMER A125 HSS EXTRA LONG DRILL 11/32 X 315MM
GUHRING 00617 002.000 TWIST DRILLS
ROEBUCK A0012964 HSS JOBBER DRILL 29/64 LD/260
GUHRING 00535 008.500 TWIST DRILLS
TITEX A3143-0.46 MICRO PREC DRILL 5062880
TITEX A1211-0.51 JOBBER DRILLS HSS/HSS-E 5058413
CUTLINE DRILL HSS JOBBER TIN TIP MM 5.1 860690
TITEX A1249XPL-5.55 DEEP HOLE DRILLS HSS-E TYPE UFL 5236561
TITEX A1511-0.6 JOBBER DRILLS HSS/HSS-E 5061554