CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 9.2 862195
Drill - hss co5% - jobber ozmd coated drill
See technical informationSee documentsReferences
GISS Cutline:862195
Rubix:862195
EAN:3660338169113


Technical specifications
| Drilling diameter | 9.2 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
Documents
Product details : CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 9.2 862195
Drill - hss co5% - jobber ozmd coated drill
Technical specifications
Attributes
| Drilling diameter | 9.2 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Coating | ozmd |
| Angle of helix | 33 ° |
| Tip angle | 135 ° |
| Tail diameter | 9.2 mm |
Show UNSPSC/ECL@SS
£ 9.34 excl. VAT
/ Each
£ 11.21 incl. VAT
- In stock: Next day delivery