Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00223 000.850 TWIST DRILLS
GUHRING 00223 000.850 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002230008500
rubix:
285A6132
ean:
4031093053402
Technical specifications
Drilling diameter
0.85
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00223 000.850 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
0.85
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.45
excl. VAT
/
Each
£
6.54
incl. VAT
Usually arrives within 14 working days
Select variants (93)
Add to cart
Check our products from related categories
DORMER A92017/64 STUB DRILL 17/64 INCH 5972516
TITEX A1247-NO36 JOBBER DRILLS HSS/HSS-E 5060478
DORMER A120 HSS STUB DRILL 7.4MM
TITEX A1211TIN-1.3 JOBBER DRILLS HSS/HSS-E 5058891
ROEBUCK S16.0X450 SDS-PLUS DRILL BIT 16 X 450MM
TITEX A1547-9 JOBBER DRILLS HSS/HSS-E 5062235
TITEX A1511-3.8 JOBBER DRILLS HSS/HSS-E 5061650
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 7 862173
DORMER A1201/8 STUB DRILL 1/8 INCH 5968494
CUTLINE 880956 HSS CO5 JOBBER DRILL GOLD FINISH 5/64
DORMER A147 HSS E JOBBER DRILL DIN 338 1.0MM
DORMER A1084.9 JOBBER DRILL 4.90 MM 5968366
TITEX A1247-11/64IN JOBBER DRILLS HSS/HSS-E 5060532
DORMER A0221/2 STUB DRILL 1/2 INCH 5967178
TITEX A1249XPL-13.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236508