Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00396 001.000 GT80/100 COATED DRILLS 9003960010000
GUHRING 00396 001.000 GT80/100 COATED DRILLS 9003960010000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003960010000
rubix:
345A2194
ean:
4031093694582
Technical specifications
Drilling diameter
1
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00396 001.000 GT80/100 COATED DRILLS 9003960010000
Technical specifications
Attributes
Drilling diameter
1
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.22
excl. VAT
/
Each
£
26.66
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
TITEX A1247-4.7 JOBBER DRILLS HSS/HSS-E 5060589
CUTLINE DRILL - HSS JOBBER TIN MM 7.6 860840
DORMER A1002.45 JOBBER DRILL 2.45 MM 5966912
GUHRING 00535 004.200 GT80/100 DRILLS 9005350042000
GUHRING 05519 013.000 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 1.9 860908
CUTLINE DRILL - HSS REDUCED SHANK MM 18.5 861166
DORMER A900 HSCO STRAIGHT SHANK JOBBER DRILL 19.5MM
GUHRING 00219 001.600 TWIST DRILLS
GUHRING 00667 001.000 STANDARD HSS COATED DRIL 9006670010000
LENOX 10507830 DIAMOND HOLE SAW 38MM
DORMER A9786.5X350 DRILL 6.50 MM 5973238
DORMER A9009.5 JOBBER DRILL 9.50 MM 5970981
DORMER A0023.6 JOBBER DRILL 3.60 MM 5967160
GUHRING 00501 008.600 GT80/100 DRILLS 9005010086000