LENOX 10507830 DIAMOND HOLE SAW 38MM


Lenox Diamond Hole Saws

References
lenox:10507830
rubix:2007121
ean:05706915078305
brand logo
brand logo
Technical specifications
Drilling diameter38 mm
See all Specifications

Product details : LENOX 10507830 DIAMOND HOLE SAW 38MM


Lenox Tools 10507830 38mm Diamond Grit Hole Saw Brazed diamond edge for more holes in tile and stone - Robust design for greater durability in tough applications - Cuts holes in less time than carbide grit or carbide tipped hole saws - Round holes make removing plugs faster and easier. Diamond Edge for longer life and speed Fast and Easy Cutting Easy Plug Removal Provides More Holes in Less Time Ideal for Cement board, Abrasives, tile and Stone Brazed diamond edge for more holes in the hardest ceramic and stone materials Robust design for greater durability in tough applications Round holes make removing plugs faster and easier Fits Arbor 2L, 3L, 6L Comes With Pilot Drill and Hex Key.

Strengths

Its long lasting brazed diamond edge for more holes in the hardest ceramic and stone materials
Robust design for greater durability in tough applications
The thin kerf enables fast and easy cutting
Round holes make removing plugs faster and easier
Uses a standard ARBOR or snap-back ARBOR

Applications

These hole saws are ideal for usage in:
Ceramic
Fibre glass
Glass
Marble
Lime stone
Suspended floor
Bricks
Masonry

Technical specifications


Attributes
Drilling diameter38 mm
Body materialNon-Metallic and other materials
Show UNSPSC/ECL@SS
£ 67.46 excl. VAT
/ Each
£ 80.95 incl. VAT
  • Usually arrives within 14 working days