GUHRING 00549 004.100 TWIST DRILL HSS 4.100MM TYPE GT 100


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005490041000
rubix:80147281
ean:4031093164368
brand logo
brand logo
Technical specifications
Drilling diameter4.1 mm
Total length75 mm
Length of cut43 mm
See all Specifications

Product details : GUHRING 00549 004.100 TWIST DRILL HSS 4.100MM TYPE GT 100


Technical specifications


Attributes
Drilling diameter4.1 mm
Total length75 mm
Length of cut43 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter4.1 mm
Show UNSPSC/ECL@SS
£ 6.87 excl. VAT
/ Each
£ 8.24 incl. VAT
  • Usually arrives within 14 working days