GUHRING 00549 006.700 GT80/100 DRILLS 9005490067000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005490067000
rubix:342A6154
ean:4031093165105
brand logo
brand logo
Technical specifications
Drilling diameter6.7 mm
Total length101 mm
Length of cut63 mm
See all Specifications

Product details : GUHRING 00549 006.700 GT80/100 DRILLS 9005490067000


Technical specifications


Attributes
Drilling diameter6.7 mm
Total length101 mm
Length of cut63 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter6.7 mm
Show UNSPSC/ECL@SS
£ 9.77 excl. VAT
/ Each
£ 11.72 incl. VAT
  • Usually arrives within 14 working days