CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 6.6 862169
Drill - hss co5% - jobber ozmd coated drill
See technical informationSee documentsReferences
GISS Cutline:862169
Rubix:862169
EAN:3660338168857


Technical specifications
| Drilling diameter | 6.6 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
Documents
Product details : CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 6.6 862169
Drill - hss co5% - jobber ozmd coated drill
Technical specifications
Attributes
| Drilling diameter | 6.6 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Coating | ozmd |
| Angle of helix | 33 ° |
| Tip angle | 135 ° |
| Tail diameter | 6.6 mm |
Show UNSPSC/ECL@SS
£ 5.54 excl. VAT
/ Each
£ 6.65 incl. VAT
- In stock: Next day delivery