References
Dormer:A100N72
Rubix:023206
EAN:7320760029398




Technical specifications
| Drilling diameter | 0.64 mm |
|---|---|
| Total length | 26 mm |
| Length of cut | 8 mm |
Product details : DORMER A100N72 JOBBER DRILL N72 5966730
Applications
Technical specifications
Attributes
| Drilling diameter | 0.64 mm |
|---|---|
| Total length | 26 mm |
| Length of cut | 8 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.64 mm |
Show UNSPSC/ECL@SS
£ 4.65 excl. VAT
/ Each
£ 5.58 incl. VAT
- Usually arrives within 14 working days