GUHRING 00651 003.400 UNIVERSAL HSS COATED DRI 9006510034000
High Speed Drill Bit
See technical informationReferences
Gühring:651 3.400
Rubix:343A9103
Manufacturer :9006510034000
EAN:4031093199384

Product details : GUHRING 00651 003.400 UNIVERSAL HSS COATED DRI 9006510034000
Technical specifications
Attributes
| Drilling diameter | 3.4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.4 mm |
Show UNSPSC/ECL@SS
£ 5.65 excl. VAT
/ Each
£ 6.78 incl. VAT
- Usually arrives within 14 working days
