Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00657 005.400 HSS/HSCO COATED DRILLS 9006570054000
GUHRING 00657 005.400 HSS/HSCO COATED DRILLS 9006570054000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006570054000
rubix:
344A1975
ean:
4031093211246
Technical specifications
Drilling diameter
5.4
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00657 005.400 HSS/HSCO COATED DRILLS 9006570054000
Technical specifications
Attributes
Drilling diameter
5.4
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
5.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.83
excl. VAT
/
Each
£
20.20
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Check our products from related categories
DORMER A1007.25 JOBBER DRILL 7.25 MM 5966818
DORMER A1003.9 JOBBER DRILL 3.90 MM 5967039
TITEX A1244-1.75 JOBBER DRILLS HSS/HSS-E 5060308
GUHRING 00301 000.850 MICRO-PRECISION DRILLS
DOR HSCO PFX DRILL 3.5X210
DEWALT DT4909-QZ STRAIGHT SHANK COBALT HSS DRILL BITS 6.5 X 101MM
TITEX A1148-5 DEEP HOLE DRILLS HSS-E TYPE UFL 5057200
DORMER A100 HSS JOBBER DRILL 0.55MM
DORMER A0025/8 JOBBER DRILL 5/8 INCH 5967303
GUHRING 00217 004.950 STANDARD HSS DRILLS 9002170049500
GUHRING 09651 008.730 TWIST DRILL HSS 8.730 MM DIN 338 TYPE N TIN
CUTLINE DRILL - HSS JOBBER ZIRKO MM 10.2 861116
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 7.2 860961
GUHRING 09651 009.100 TWIST DRILL HSS 9.100 MM DIN 338 TYPE N TIN
DORMER A1201/32 STUB DRILL 1/32 INCH 5968484