CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 7.2 860961

Cylindrical hss drill bit - hss - normal series - zirko bb

See technical informationSee documents
References
GISS Cutline:860961
Rubix:860961
EAN:3660338157769
860961
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Drilling diameter7.2 mm
Total length109 mm
Length of cut69 mm
See all Specifications
Documents

Product details : CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 7.2 860961


Self-centering drill bit. Lasting more than 30% than other coated HSS drill bits, thanks to its angle of 130° and its Zirko coating, allowing for a more efficient removal of shavings.
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter7.2 mm
Total length109 mm
Length of cut69 mm
Shank typecylindrical
Din standarddin 338 n
Coatingzirko bb
Angle of helix30 °
Tip angle130 °
Tail diameter7.2 mm
Show UNSPSC/ECL@SS
£ 3.43 excl. VAT
/ Each
£ 4.12 incl. VAT
  • Usually arrives within 14 working days