DEWALT DT4909-QZ STRAIGHT SHANK COBALT HSS DRILL BITS 6.5 X 101MM
Industrial Drill Bit
See technical informationReferences
Dewalt:DT4909-QZ
Rubix:244A8122
EAN:5035048094730






Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
Product details : DEWALT DT4909-QZ STRAIGHT SHANK COBALT HSS DRILL BITS 6.5 X 101MM
Strengths
•Suitable for portable or stationary drilling of high alloy content steels and metals with a tensile strength up to 1100N/mm²
The 'no-walk' tip allows for easier penetration of all surfaces (5mm and above). Cleaner, more accurate, burr-free holes due to recessed cutting wings
No slip shank; spin proof three sided shaft for optimal grip in drill chuck
The 'no-walk' tip allows for easier penetration of all surfaces (5mm and above). Cleaner, more accurate, burr-free holes due to recessed cutting wings
No slip shank; spin proof three sided shaft for optimal grip in drill chuck
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
| Shank type | cylindrical |
| Direction of cutting | right |
| Machining material | metal |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 6.69 excl. VAT
/ Each
£ 8.03 incl. VAT
- Delivery usually within ( 7 ) days