Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00660 001.350 MICRO-PRECISION DRILLS
GUHRING 00660 001.350 MICRO-PRECISION DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006600013500
rubix:
285A4042
ean:
4031093217309
Technical specifications
Drilling diameter
1.35
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00660 001.350 MICRO-PRECISION DRILLS
Technical specifications
Attributes
Drilling diameter
1.35
mm
Body material
HSS-E / PM
Tip angle
118
°
Internal cooling
No
Tail diameter
1.35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.52
excl. VAT
/
Each
£
13.82
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
GUHRING 00245 014.800 STANDARD HSS DRILLS 9002450148000
GUHRING 00605 006.700 HSS/HSCO COATED DRILLS 9006050067000
CUTLINE DRILL - HSS JOBBER TIN MM 3.6 860800
GUHRING 09651 010.200 TWIST DRILL HSS 10.200 MM DIN 338 TYPE N TIN
TITEX A1522-3.1 DEEP HOLE DRILL 5061882
TITEX A3143-0.78 MICRO PREC DRILL 5062912
TITEX A1211TIN-6.5 JOBBER DRILLS HSS/HSS-E 5058956
TITEX A1211-4.45 JOBBER DRILLS HSS/HSS-E 5058755
GUHRING 00217 000.750 STANDARD HSS DRILLS 9002170007500
DORMER A51017/64 JOBBER DRILL 17/64 INCH 5970415
GUHRING 01228 006.900 GT80/100 COATED DRILLS 9012280069000
DORMER A90020.0 JOBBER DRILL 20.00 MM 5971472
TITEX A1511-4.25 JOBBER DRILLS HSS/HSS-E 5061659
GUHRING 00211 005.200 HSS/HSCO COATED DRILLS 9002110052000
DORMER A92019.0 STUB DRILL 19.00 MM 5972202