Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00672 005.000 EXTRA COATED DRILLS 9006720050000
GUHRING 00672 005.000 EXTRA COATED DRILLS 9006720050000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006720050000
rubix:
344A5556
ean:
4031093229173
Technical specifications
Drilling diameter
5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00672 005.000 EXTRA COATED DRILLS 9006720050000
Technical specifications
Attributes
Drilling diameter
5
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.00
excl. VAT
/
Each
£
15.60
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
GUHRING 00657 008.100 HSS/HSCO COATED DRILLS 9006570081000
DORMER A00214.0 JOBBER DRILL 14.00 MM 5967374
SPARTEX 863983 4.8 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 00207 002.500 TWIST DRILL HSS 2.500 MM DIN 338 TYPE W BRIGHT
GUHRING 02047 005.700 GT80/P2000 HSCO DRILLS 9020470057000
GUHRING 05519 009.000 TWIST DRILL HSCO 9.000MM 338 TYPE GU 500 DZ TIN
DORMER A5106.0 JOBBER DRILL 6.00 MM 5970456
TITEX A1244-3/32IN JOBBER DRILLS HSS/HSS-E 5060377
TITEX A1244-5.5 JOBBER DRILL 5060396
GUHRING 00668 006.500 GT80/100 COATED DRILLS 9006680065000
DORMER A94010.5 SERIES DRILL 10.50 MM 5972954
GUHRING 00651 005.600 TWIST DRILLS
DORMER A120 HSS STUB DRILL 10.1MM
TITEX A1547-1.6 JOBBER DRILLS HSS/HSS-E 5062156
TITEX A1247-1/2IN JOBBER DRILLS HSS/HSS-E 5060520