References
Gühring:945 1.000
Rubix:285A4808
Manufacturer :9009450010000
EAN:4031093719735


Technical specifications
| Threading diameter | 1 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00945 001.000 MACHINE TAPS HSS-E
Technical specifications
Attributes
| Threading diameter | 1 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 38.18 excl. VAT
/ Each
£ 45.82 incl. VAT
- Usually arrives within 14 working days