222A.T - Ground twist drills
Drilling diameter | 9.5 mm |
---|---|
Total length | 127 mm |
Logistic Weight | 50 g |
---|---|
Packaged dimensions (D x W x H) | 124x10x10 mm |
Package weight | 50 g |
Drilling diameter | 9.5 mm |
Total length | 127 mm |
Machining material | Steel up to 800MPA;Stainless Steel;Grey Cast Iron;Aluminium Alloy |
Tail diameter | 9.5 mm |
Usually arrives within 14 working days