Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02456 001.800 HSS/HSCO COATED DRILLS 9024560018000
GUHRING 02456 001.800 HSS/HSCO COATED DRILLS 9024560018000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9024560018000
rubix:
339A1590
ean:
4031093344890
Technical specifications
Drilling diameter
1.8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02456 001.800 HSS/HSCO COATED DRILLS 9024560018000
Technical specifications
Attributes
Drilling diameter
1.8
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
1.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.45
excl. VAT
/
Each
£
12.54
incl. VAT
Usually arrives within 14 working days
Select variants (52)
Add to cart
Check our products from related categories
DORMER A0221/4 STUB DRILL 1/4 INCH 5967188
DORMER A1106.6 SERIES DRILL 6.60 MM 5968201
GUHRING 09651 001.590 TWIST DRILL HSS 1.590 MM DIN 338 TYPE N TIN
DORMER A1471/16 JOBBER DRILL 1/16 INCH 7146709
TITEX A1547-4.9 JOBBER DRILLS HSS/HSS-E 5062195
DORMER A1002.15 JOBBER DRILL 2.15 MM 5967075
GUHRING 00211 002.500 HSS/HSCO COATED DRILLS 9002110025000
TITEX A1148-11.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5057130
GUHRING 00205 003.020 TWIST DRILLS 3.020 MM
ROEBUCK S05.0X110 SDS-PLUS DRILL BIT 5 X 110MM
GUHRING 00245 072.000 STANDARD HSS DRILLS 9002450720000
GUHRING 00206 001.020 TWIST DRILLS
GUHRING 00206 011.500 HSS/HSCO COATED DRILLS 9002060115000
DORMER A1178.4 STUB DRILL 8.40 MM 5968161
TITEX A1511-7.5 JOBBER DRILLS HSS/HSS-E 5061704