Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02456 003.000 HSS/HSCO COATED DRILLS 9024560030000
GUHRING 02456 003.000 HSS/HSCO COATED DRILLS 9024560030000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9024560030000
rubix:
339A1642
ean:
4031093345019
Technical specifications
Drilling diameter
3
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02456 003.000 HSS/HSCO COATED DRILLS 9024560030000
Technical specifications
Attributes
Drilling diameter
3
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.18
excl. VAT
/
Each
£
12.22
incl. VAT
Usually arrives within 14 working days
Select variants (52)
Add to cart
Check our products from related categories
GUHRING 00217 004.150 STANDARD HSS DRILLS 9002170041500
ROEBUCK A1201132 HSS STUB DRILL 11/32 INCH
GUHRING 02047 002.800 GT80/P2000 HSCO DRILLS 9020470028000
GUHRING 00552 007.000 GT80/100 DRILLS 9005520070000
GUHRING 00657 001.300 TWIST DRILL HSCO 1.300 MM DIN 338 TYPE TI TIN
TITEX A1154TFT-8.3 DRILLS TYP VA INOX 5200146
GUHRING 00305 010.200 TWIST DRILL HSCO 10.200 MM DIN 338 TYPE N STEAM
DORMER A90015/32 JOBBER DRILL 15/32 INCH 5971358
ROEBUCK LSD/068 HSS STUB DRILL 6.80MM
GUHRING 05523 009.800 TWIST DRILL HSCO 9.800MM TYPE GU 500 DZ BRIGHT
GUHRING 00550 002.900 DRILLS OTHER 9005500029000
DOR HSS-TIN STUB DRILL 10.4
DORMER A100N78 JOBBER DRILL N78 5966757
DORMER A1701.1/4 JOBBER DRILL 1.1/4 INCH 5969725
GUHRING 00651 005.800 TWIST DRILLS