GUHRING 02456 005.000 HSS/HSCO COATED DRILLS 9024560050000
Twist drill Gühring
See technical informationReferences
Gühring:2456 5.000
Rubix:339A1716
Manufacturer :9024560050000
EAN:4031093345217

Product details : GUHRING 02456 005.000 HSS/HSCO COATED DRILLS 9024560050000
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 12.63 excl. VAT
/ Each
£ 15.16 incl. VAT
- Usually arrives within 14 working days
