Cut Protection Gloves
Size | 10 |
---|---|
Coating | Without |
Abrasion resistance level | 2 |
Main material | Leather |
Packaging | 36 Carton |
Length | 260 mm |
Colour | Orange |
Secondary colour | Black |
Material | Full Grain Goatskin (Palm);Spandex (Backing);HPPE;Polyester;Stainless Steel Fibre Yarn (Lining) |
Usually arrives within 14 working days