MOLDEX 765001 MELLOWS EAR PLUGS STATION LARGE DISP SNR22 500 PAIRS
Earplugs distributor and refill bag Moldex
See technical informationSee documentsReferences
Moldex:7650
Rubix:2574532
EAN:4019444006543
Documents
Product details : MOLDEX 765001 MELLOWS EAR PLUGS STATION LARGE DISP SNR22 500 PAIRS
Moldex PlugStations provide a cost effective and hygienic solution to the supply of hearing protection. Following a redesign, the 2022 earplug dispensers can now be easily opened and refilled, reducing plastic waste by a staggering 92%! The new refill bags are made from 100% recycled plastic, which is strong and durable and also very easy to use. And if that wasn’t enough our unique dispensing technology reduces waste further as it only dispenses one or two earplugs at a time, minimising product waste that is often associated with alternative earplug dispensing systems.
Strengths
• Dispenser allows a supply of earplugs to be made available in the appropriate location
• Providing a cost effective and hygienic solution to the supply of hearing protection
• Refillable - reducing plastic waste by 92%
• Protection against lower noise levels
• Communicate and hear warning signals
• 22 dB (SNR) noise reduction
• Soft foam for a high degree of wearing comfort
• Dispenses only one or two earplugs at a time
• 500 pairs
• Mounting brackets available separately [706001, 706101]
• Providing a cost effective and hygienic solution to the supply of hearing protection
• Refillable - reducing plastic waste by 92%
• Protection against lower noise levels
• Communicate and hear warning signals
• 22 dB (SNR) noise reduction
• Soft foam for a high degree of wearing comfort
• Dispenses only one or two earplugs at a time
• 500 pairs
• Mounting brackets available separately [706001, 706101]
Technical specifications
Attributes
| Type | refill |
|---|
Show UNSPSC/ECL@SS
£ 82.39 excl. VAT
/ Each
£ 98.87 incl. VAT
- In stock: Next day delivery

