Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
SHOWA S-TEX 376 CUT D PROTECTION GLOVES BLUE 10/XXL
SHOWA S-TEX 376 CUT D PROTECTION GLOVES BLUE 10/XXL
General handling glove Showa
References
showa:
S-TEX376/10
rubix:
80172322
ean:
4901792024372
Technical specifications
Size
10
Coating
Nitrile
Product details
Technical specifications
Product details : SHOWA S-TEX 376 CUT D PROTECTION GLOVES BLUE 10/XXL
Technical specifications
Attributes
Size
10
Coating
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.92
excl. VAT
/
Each
£
21.50
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SKYTEC SKG00002DF OREGON MTP NITRILE GLOVES BLUE 8/M
ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 6
PORTWEST A120 PU PALM GLOVE WHITE 3131X L/9
ANSELL 80-100 ACTIVARMR 2142B RUBBER PALM DIPPED GLOVES BLU/GRY SIZE 8
TEGERA 106 LEATHER GLOVE 7 S
POLYCO GIO GRIP IT OIL DUAL NITRILE GLOVES 4122X RED/BLK SIZE 10 PK1
TEGERA 325 SYNTHETIC LEATHER GLOVE 10 XL
POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 7 PK1
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 7
SHOWA 350R GRIP MTP NITRILE GLOVES GREY 10/XL
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 8
TEGERA 883A SYNTHETIC GLOVE 8 M
TEGERA 8853 OIL GRIP 4111X GLOVES 12 3XL
POLYCO MRP MATRIX PU PALM COATED GLOVES 3131X RED/BLK SIZE XL PK1
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 7