Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
SHOWA 350R GRIP MTP NITRILE GLOVES GREY 10/XL
SHOWA 350R GRIP MTP NITRILE GLOVES GREY 10/XL
General handling glove Showa
References
showa:
350R 10/XL
rubix:
80179460
ean:
4901792041577
Technical specifications
Size
10
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : SHOWA 350R GRIP MTP NITRILE GLOVES GREY 10/XL
Technical specifications
Attributes
Size
10
Coating
Nitrile
Abrasion resistance level
4
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.38
excl. VAT
/
Each
£
6.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 76-501 FIBERTUF 214XA PVC DOT'D PALM GLOVES BLUE SIZE 8
TEGERA 124 LEATHER GLOVE 8 M
TEGERA 12 LEATHER GLOVE 9 L
TEGERA 737 SYNTHETIC GLOVE 7 S
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 8
TEGERA 13 LEATHER GLOVE 8 M
ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 9
TEGERA 880 SYNTHETIC GLOVE 6 XS
POLYCO 70-MAT MATRIX DG PVC DOT PALM GLOVES 214XX WHT/BLUE SIZE 7 PK1
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
POLYCO 90-MAT MATRIX HI-VIZ THERMAL GLOVES 2141X YLW/BLUE SIZE 8 PK1
TEGERA 106 LEATHER GLOVE 9 L
TEGERA 8804 SYNTHETIC GLOVE INFINITY 8 M
TEGERA 723A SYNTHETIC GLOVE 7 S
PORTWEST CRISS CROSS GLOVE A130-ORG-L