Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
PORTWEST A727ORRXL A727 IMPACT GLOVE ORANGE/BLACK SIZE 10/XL
PORTWEST A727ORRXL A727 IMPACT GLOVE ORANGE/BLACK SIZE 10/XL
Cut-resistant gloves and sleeves Portwest
References
portwest:
A727ORRXL
rubix:
215A2088
ean:
5036108326006
Technical specifications
Size
10
Cutting resistance level
E
Main material
HPPE
See all Specifications
Product details
Technical specifications
Product details : PORTWEST A727ORRXL A727 IMPACT GLOVE ORANGE/BLACK SIZE 10/XL
Technical specifications
Attributes
Size
10
Cutting resistance level
E
Main material
HPPE
Coating
Nitrile
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.25
excl. VAT
/
Each
£
24.30
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8555 LEATHER GLOVE 7 S
GISS 886682 SUN PU COATED CUT PROTECTION GLOVE 4443C GREY 11
ANSELL 11-537 HYFLEX 4X42B NITRILE 3/4 DIPPED GLOVES GRY/D'GRY SIZE 10
ANSELL 72-400 HYFLEX 3X4XF MDWT AMBIDXS GLOVES BLUE SIZE 8
TEGERA 666 SYNTHETIC GLOVE 10 XL
PORTWEST A620 PU PALM 4X41B CUT GLOVE GREY SIZE SML
TEGERA 8856 OIL GRIP 4X43C GLOVES 10 XL
ANSELL 74-500 HYFLEX 4X4XF FDA FIBER GLASS SS LINER GLOVES BLUE SIZE 9
TEGERA 8858 OIL GRIP 4X42C GLOVES 9 L
ANSELL 11-518VP HYFLEX 3X31B DYNEEMA PU COATED GLOVES BLU SIZE 9
ANSELL 11-939 HYFLEX 4X42B F/C NITRILE GRIPTECH GLOVES GRY/BLK SIZE 7
"TRAFFIGLOV TGSL1 18"" SLEEVE WITH THUMB SLOT GREEN 1X4XD"
TRAFFIGLOV TG310 ULTRA LIGHTWEIGHT PU GLOVES 3X42B ORANGE SIZE8
TRAFFIGLOV TG5010 PU GREEN 4X43D GLOVES 7/S
TRAFFIGLOV TG3220 PU 3 DIGIT AMBER 4X43B GLOVES 9/L