Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8858 OIL GRIP 4X42C GLOVES 9 L
TEGERA 8858 OIL GRIP 4X42C GLOVES 9 L
Cut-resistant gloves and sleeves Tegera
References
tegera:
8858-9
rubix:
389A3599
ean:
7340118474274
Technical specifications
Size
9
Cutting resistance level
C
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8858 OIL GRIP 4X42C GLOVES 9 L
Technical specifications
Attributes
Size
9
Cutting resistance level
C
Main material
Polyester
Coating
Nitrile
Type
Glove
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.02
excl. VAT
/
Each
£
18.02
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8855 SYNTHETIC GLOVE CRF OIL GRIP 6 XS
UVEX 60498 C500 M FOAM 4X42C LIME/BLACK ANTHRACITE GLOVES 9/L
ANSELL 11-939 HYFLEX 4X42B F/C NITRILE GRIPTECH GLOVES GRY/BLK SIZE 11
UVEX 60604 D500 FOAM 4X42D LIME/ANTHRACITE GLOVES 11/2XL
SKYTEC SKY00133 RADIUS EW151 COLD PROTECTION GLOVES GREY 9/L
TEGERA 629 SYNTHETIC GLOVE 11 2XL
UVEX 60210 UNIDUR 6641 4343B WHITE/GREY GLOVES 7/S
GISS 861871 G-CUT WORLD PU PALM COATED 4X42C GLOVES SIZE 11
ANSELL 11-731 HYFLEX 4X42D INTERCEPT PU COATED GLOVES GRY SIZE 7
UVEX 60090 BAMBOO TWINFLEX D XG 4X41D GREEN/BLACK GLOVES 8/M
ANSELL 11-751 HYFLEX 4X43C INTERCEPT PU COATED GLOVES BLK SIZE 10
TRAFFIGLOV TG5070 THERMAL LATEX PALM DIP GREEN 4X42D GLOVES 11/2XL
PORTWEST A723-9 A723 IMPACT GLOVE GREY/BLACK SIZE 9
TEGERA 990 SYNTHETIC GLOVE 10 XL
TEGERA 8808 SYNTHETIC GLOVE CRF INFINITY 10 XL