TEGERA 8555 LEATHER GLOVE 7 S


Leather glove TEGERA 8555

References
tegera:8555-7
rubix:386A1796
ean:7340118318127
brand logo
brand logo
Technical specifications
Size7
Cutting resistance level5
Main materialLeather
See all Specifications

Product details : TEGERA 8555 LEATHER GLOVE 7 S


TEGERA® 8555, Cut resistant glove, fully lined, 0,65-0,8 mm full grain goatskin of top quality, cut resistance level D, Dyneema®, Cat. II, water repellent, for allround work

Technical specifications


Attributes
Size7
Cutting resistance level5
Main materialLeather
Abrasion resistance level2
CoatingWithout
TypeGlove
Show UNSPSC/ECL@SS
£ 46.98 excl. VAT
/ Each
£ 56.38 incl. VAT
  • Usually arrives within 14 working days