Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 8803R SYNTHETIC GLOVE INFINITY 11 2XL
TEGERA 8803R SYNTHETIC GLOVE INFINITY 11 2XL
High sensitivity glove Tegera
References
tegera:
8803R-11
rubix:
386A1905
ean:
7340118368511
Technical specifications
Size
11
Coating
nitrile
Main material
nylon
Product details
Technical specifications
Product details : TEGERA 8803R SYNTHETIC GLOVE INFINITY 11 2XL
Technical specifications
Attributes
Size
11
Coating
nitrile
Main material
nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.23
excl. VAT
/
Each
£
7.48
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
GISS 840002 G-NIT GREY NITRILE PALM COATED BLACK/GREY GLOVES 4121X S7
ANSELL 11-601 HYFLEX 3121A PU COATED GLOVES GRY/BLK SIZE 7
TEGERA 105 LEATHER GLOVE 12 3XL
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
PORTWEST A350BKRM DERMIFLEX GLOVE BLACK SIZE M
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 7/S
UVEX 60556 UNIPUR CARBON 2131X GREY/BLACK/WHITE GLOVES 8/M
TEGERA 8801R SYNTHETIC GLOVE INFINITY 9 L
ANSELL 11-818 HYFLEX 2121A FORTIX NITRILE GLOVES BLUE SIZE 11
TEGERA 810 SYNTHETIC GLOVE 5 2XS
GISS 839968 G-PRECISION GOATSKIN LEATHER GLOVES WHT/BLU S9
GISS 839966 G-PRECISION GOATSKIN JERSEY BACK LEATHER GLOVE WHT/BLU S7
UVEX 60248 UNIPUR 6639 4131X BLACK GLOVES 9/L
TEGERA 805 SYNTHETIC GLOVE 8 M