Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 805 SYNTHETIC GLOVE 8 M
TEGERA 805 SYNTHETIC GLOVE 8 M
Synthetic glove TEGERA 805
References
tegera:
805-8
rubix:
386A1450
ean:
7392626007925
Technical specifications
Size
8
Coating
Without
Abrasion resistance level
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 805 SYNTHETIC GLOVE 8 M
TEGERA® 805, Synthetic glove, nylon, carbon, 15 gg, Cat. II, for precision work
Technical specifications
Attributes
Size
8
Coating
Without
Abrasion resistance level
1
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.93
excl. VAT
/
Each
£
4.72
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ANSELL 11-618 HYFLEX 3121X PU COATED GLOVES BLU/BLK SIZE 8
TEGERA 810 SYNTHETIC GLOVE 11 2XL
TEGERA 206 LEATHER GLOVE 11 2XL
TEGERA 8804R SYNTHETIC GLOVE INFINITY 9 L
UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 12/3XL
TEGERA 105 LEATHER GLOVE 12 3XL
ANSELL 48-128 EDGE 4121A PU PALM COATED GLOVES D'GRY SIZE 7
GISS 6037 KNITTED POLYESTER PU COATED GLOVE 3131X BLACK SZ 7
UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 5/XXS
PORTWEST A320BKRXL DEXTI-GRIP GLOVE BLACK SIZE XL
GISS 839966 G-PRECISION GOATSKIN JERSEY BACK LEATHER GLOVE WHT/BLU S7
ANSELL 48-135 HYFLEX 113XA ESD PU FINGERTIP CTD GLOVES GRY/WHT SIZE 7
ANSELL 11-618 HYFLEX 3121X PU COATED GLOVES BLU/BLK SIZE 7
UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 6/XS
TEGERA 105 LEATHER GLOVE 10 XL