Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 8803R SYNTHETIC GLOVE INFINITY 9 L
TEGERA 8803R SYNTHETIC GLOVE INFINITY 9 L
High sensitivity glove Tegera
References
tegera:
8803R-9
rubix:
386A1908
ean:
7340118368337
Technical specifications
Size
9
Coating
Nitrile
Main material
Nylon
Product details
Technical specifications
Product details : TEGERA 8803R SYNTHETIC GLOVE INFINITY 9 L
Technical specifications
Attributes
Size
9
Coating
Nitrile
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.23
excl. VAT
/
Each
£
7.48
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
GISS 884512 G-PU ESD PU PALM HANDLING GLOVES 3131X 9
UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 9/L
GISS 840004 G-NIT GREY NITRILE PALM COATED BLACK/GREY GLOVES 4121X S9
TEGERA 811 SYNTHETIC GLOVE 10 XL
TEGERA 802 SYNTHETIC GLOVE 7 S
TEGERA 30 LEATHER GLOVE 12 3XL
TEGERA 801 SYNTHETIC GLOVE 12 3XL
ANSELL 11-618 HYFLEX 3121X PU COATED GLOVES BLU/BLK SIZE 8
TEGERA 105 LEATHER GLOVE 11 2XL
SKYTEC SKY034 NINJA X4 CUT B PROTECTION GLOVES GREY 10/XL
TEGERA 203 LEATHER GLOVE 10 XL
UVEX 60054 PHYNOMIC X-FOAM HV 31X1X ORANGE/GREY GLOVES 7/S
PORTWEST A350BKRM DERMIFLEX GLOVE BLACK SIZE M
GISS 884511 G-PU ESD PU PALM HANDLING GLOVES 3131X 8
ANSELL 48-128 EDGE 4121A PU PALM COATED GLOVES D'GRY SIZE 9