UVEX 60054 PHYNOMIC X-FOAM HV 31X1X ORANGE/GREY GLOVES 7/S


Glove Uvex phynomic X-FOAM HV

References
uvex:6005407
rubix:80347369
manufacturer :7000116-7
ean:4048612037904
brand logo
brand logo
brand logo
Technical specifications
Size7
CoatingPolymer
Abrasion resistance level3
See all Specifications

Product details : UVEX 60054 PHYNOMIC X-FOAM HV 31X1X ORANGE/GREY GLOVES 7/S


The glove uvex phynomic X-Foam HV appears as a technological innovation in the field of protection against mechanical risks. The tensile strength is reduced by the integration of a break section at the fingers.
This break will lessen the risk of injury when handling rotating machines such as hand-held screwdrivers. Reduced tensile strength at the fingertips with the integration of seamless break sections, which visibly reduces the risk of severe hand injuries when using powered hand tools.
Standard: EN388_31X1

Strengths

Breathable
Very good grip in dry and wet environments.
Excellent dexterity.

Applications

General maintenance work.
Precision assembly work.
Precision work.
Treatment of screwdrivers guided by hand.
brand logo

Technical specifications


Attributes
Size7
CoatingPolymer
Abrasion resistance level3
Main materialPolyamide
ESDNo
Usage environmentOily or greasy
Packaging100
MaterialPolyamide / elastane
Show UNSPSC/ECL@SS
£ 5.99 excl. VAT
/ Each
£ 7.19 incl. VAT
  • In stock: Next day delivery