Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 8803R SYNTHETIC GLOVE INFINITY 10 XL
TEGERA 8803R SYNTHETIC GLOVE INFINITY 10 XL
High sensitivity glove Tegera
References
tegera:
8803R-10
rubix:
386A1904
ean:
7340118368429
Technical specifications
Size
10
Coating
Nitrile
Main material
Nylon
Product details
Technical specifications
Product details : TEGERA 8803R SYNTHETIC GLOVE INFINITY 10 XL
Technical specifications
Attributes
Size
10
Coating
Nitrile
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.23
excl. VAT
/
Each
£
7.48
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 30 LEATHER GLOVE 11 2XL
TEGERA 802 SYNTHETIC GLOVE 6 XS
PORTWEST A320BLUM DEXTI-GRIP GLOVE BLUE SIZE M
ANSELL 11-601 HYFLEX 3121A PU COATED GLOVES GRY/BLK SIZE 10
GISS 6017 KNITTED POLYESTER PU COATED GLOVE 3131X WHITE SZ 7
ANSELL 11-100 HYFLEX LTWT ESD NITRILE COATED GLOVES GRY SIZE 6
ANSELL 11-601 HYFLEX 3121A PU COATED GLOVES GRY/BLK SIZE 7
TEGERA 8801R SYNTHETIC GLOVE INFINITY 8 M
GISS 880351 QS-CUT PU CUT B 4X42B SIZE 8
GISS 840004 G-NIT GREY NITRILE PALM COATED BLACK/GREY GLOVES 4121X S9
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
TEGERA 206 LEATHER GLOVE 10 XL
TEGERA 802 SYNTHETIC GLOVE 9 L
TEGERA 512 LEATHER GLOVE 6 XS
GISS 6016 KNITTED POLYESTER PU COATED GLOVE 3131X WHITE SZ 6