Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 206 LEATHER GLOVE 10 XL
TEGERA 206 LEATHER GLOVE 10 XL
Leather glove TEGERA 206
References
tegera:
206-10
rubix:
209A0182
ean:
7392626005136
Technical specifications
Size
10
Coating
Without
Abrasion resistance level
X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 206 LEATHER GLOVE 10 XL
TEGERA® 206, Leather glove, winter-lined, 1,0-1,1 mm full grain cowhide, cotton, Thinsulate™ 40g, Cat. II, reinforced index finger, reinforced fingers and thumb, for heavy work
Technical specifications
Attributes
Size
10
Coating
Without
Abrasion resistance level
X
Main material
Polyester
Material
Polyester/leather/cotton/natural latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.75
excl. VAT
/
Each
£
14.10
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
GISS 6021 KNITTED POLYESTER PU COATED GLOVE 3131X WHITE SZ 11
GISS 839979 G-WISP PLUS GOATSKIN FULL GRAIN DRIVER GLOVE SIZE 10
PORTWEST A320BKRS DEXTI-GRIP GLOVE BLACK SIZE S
UVEX 60040 PHYNOMIC LITE 2121X GREY/GREY GLOVES 9/L
UVEX 60248 UNIPUR 6639 4131X BLACK GLOVES 9/L
ANSELL 11-819 HYFLEX 4121A ESD NITRILE PALM COATED GLOVES BLUE SIZE 7
GISS 880354 QS-CUT PU CUT B 4X42B SIZE 11
TEGERA 512 LEATHER GLOVE 7 S
UVEX 60050 PHYNOMIC FOAM 3121X GREY/WHITE GLOVES 11/2XL
GISS 884887 G-PU ESD PU FINGERTIPS GLOVES 1X3XX 6
TEGERA 802 SYNTHETIC GLOVE 7 S
PORTWEST A320BKRL DEXTI-GRIP GLOVE BLACK SIZE L
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
UVEX 60050 PHYNOMIC FOAM 3121X GREY/WHITE GLOVES 9/L