HONEYWELL 2232092-08 PERFECT FIT GLOVE RESISTEX LIGHT GRIP 2


Perfect fit resistex light grip 2

References
honeywell:2232092-08
rubix:45004003
ean:3603835302744
brand logo
brand logo
brand logo
Technical specifications
Size8
CoatingPolyvinyl chloride (PVC)
Abrasion resistance level1
See all Specifications

Product details : HONEYWELL 2232092-08 PERFECT FIT GLOVE RESISTEX LIGHT GRIP 2


Lightweight knitted polyester / cotton glove, PVC pimples on both sides. Standards EN420 and EN388.

Strengths

The quality of the knitting technique provides a close fitting glove with very good dexterity. Maximum comfort and increased robustness. The blend of cotton and polyester fibres provides excellent comfort and provides unique flexibility. PVC pins on both sides provide better grip and increase the life of the glove. - Ambidextrous. The mixture of Polyester and cotton as well as PVC pimples provides a slight mechanical protection. Its white colour enhances the notions of hygiene and cleanliness.

Applications

Handling of abrasive and slightly sharp parts. Mounting, assembly (automobile), demolding of plastic parts., Packaging and packaging, decorating and finishing operations.
brand logo

Technical specifications


Attributes
Size8
CoatingPolyvinyl chloride (PVC)
Abrasion resistance level1
Main materialPolyester
ESDNo
Food contactNo
Usage environmentDry
MaterialPolyester / Cotton
Show UNSPSC/ECL@SS
£ 2.88 excl. VAT
/ Each
£ 3.46 incl. VAT
  • Usually arrives within 14 working days