Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 512 LEATHER GLOVE 10 XL
TEGERA 512 LEATHER GLOVE 10 XL
Leather glove TEGERA 512
References
tegera:
512-10
rubix:
386A1022
ean:
7392626037182
Technical specifications
Size
10
Coating
without
Abrasion resistance level
x
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 512 LEATHER GLOVE 10 XL
TEGERA® 512, Leather glove, 0,6-0,7 mm full grain goatskin, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for precision work
Technical specifications
Attributes
Size
10
Coating
without
Abrasion resistance level
x
Main material
leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.62
excl. VAT
/
Each
£
7.94
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 805 SYNTHETIC GLOVE 8 M
GISS 839979 G-WISP PLUS GOATSKIN FULL GRAIN DRIVER GLOVE SIZE 10
PORTWEST A320BKRXL DEXTI-GRIP GLOVE BLACK SIZE XL
ANSELL 11-601 HYFLEX 3121A PU COATED GLOVES GRY/BLK SIZE 8
UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 8/M
PORTWEST A320BLUL DEXTI-GRIP GLOVE BLUE SIZE L
GISS 6031 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 11
TEGERA 105 LEATHER GLOVE 9 L
TEGERA 203 LEATHER GLOVE 9 L
TEGERA 810 SYNTHETIC GLOVE 10 XL
TEGERA 8801R SYNTHETIC GLOVE INFINITY 11 2XL
PORTWEST A320BKRL DEXTI-GRIP GLOVE BLACK SIZE L
UVEX 60061 PHYNOMIC WET PLUS 3131X BLUE/BLACK GLOVES 10/XL
TEGERA 811 SYNTHETIC GLOVE 9 L
TEGERA 8804R SYNTHETIC GLOVE INFINITY 8 M